C50M - 1/2" C FM5 Mall Iron Cond Body

Appleton

  • $16.84 (Each)
  • $16.84 (Each)

  • $168.40 (Per 10)

  • $842.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C50M
Manufacturer
Appleton
Manufacturer's Part Number
C50-M
Description
1/2" C FM5 Mall Iron Cond Body
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381164108 / 00781381164108
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.84 (Each)
Carton
$168.40 (Per 10)
Standard Packaging
$842.00 (Per 50)
Resources
Images
 
 
C50M - Small Image
 
C50M - Large Image
Attachments
 
 
C50M - Specification Sheet
Other Links
 
 
C50M - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1/2
Width
1.31
Height
1.44
Length
5.38
Descriptions
Description
1/2" C FM5 MALL IRON COND BODY
Product Type
1/2 Form 35 Unilet (A)
extra long description
APP C50-M 1/2 FORM 35 UNILET (A)
Long Description
Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 5.38 IN, Width: 1.31 IN, Height: 1.44 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
C50-M
GTIN
00781381164108
UPC
781381164108
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C Conduit Outlet Body
Packaging
Weight per each
0.79
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of C50M.
Jump To:

Similar Items

Similar items are close alternatives to C50M, though they may not be 100% alike.

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1...
  • Our Part #: C50M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C50M
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($142.02)
C50M - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C50M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C50-M Appleton Electric 00781381164108
C50M Eaton Crouse-Hinds 00782274756332
C50M LH Dottie 00781002815488
MC50 Garvin Industries 00785592407528
OC-1M Killark 00783936480152
C-50 O-Z Gedney 00783126072808
C1M Topaz 00751338200005

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds