F08 - 8OZ Wool Fiber Filler

Appleton

  • $98.98 (Each)
  • $98.98 (Each)
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
F08
Manufacturer
Appleton
Manufacturer's Part Number
F08
Description
8OZ Wool Fiber Filler
Fiber Filler, Size: 8 Oz, For Use In Sealing Fittings
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
30141516 - Mineral wool insulation
UPC/GTIN
781381332453 / 00781381332453
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.98 (Each)
Resources
Images
 
 
F08 - Small Image
 
F08 - Large Image
Attachments
 
 
F08 - Specification Sheet
Other Links
 
 
F08 - Other
 
F08 - Other
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
8
Descriptions
Description
8OZ WOOL FIBER FILLER
Product Type
Fiber Filler 8 Oz.
Long Description
Fiber Filler, Size: 8 OZ, For Use In Sealing Fittings
Special Features
For use in sealing fittings
extra long description
APP F08 FIBER FILLER 8 OZ.
Manufacturer Information
Brand
Appleton
GTIN
00781381332453
UPC
781381332453
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Fiber Fill
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Filler is used to make dams to prevent cement from leaking while in fluid state.
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F08.
Jump To:

Cross Referenced

These items are similar to F08 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XAF24 Adalet 00781063149263
F08 Appleton Electric 00781381332453
CHICO-X6 Eaton Crouse-Hinds 00782274171302
PF-4 Killark 00783936551043
EYF-8 O-Z Gedney 00783126140064

* All prices subject to change.

Begin Live Chat