Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sealing Compound, 80 Oz Can, 6 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$65.78
Each
Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 1.8 LB
$335.52
Pin and Sleeve Receptacle, 200 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 2 In;2-1/2 In;1-1/12 In Hub Size, #2/0 Awg to 250 MCM Wire Size, 8.5 LB
$1,565.50
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 11.63 In, Width: 3.13 In, Height: 3.38 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$110.15
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
$527.75
Per 100
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Trip
$47.68
Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Ridge Top Boxes
$21.83
Conduit Body, Epoxy Powder Coated, 29 Cu.In Capacity, 3/4 In Hub Size, 3.2 LB/Ea
$159.62
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 6-1/4 In, Width: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$29.65
9
Popularity
Default