ACP3034BC - 30A 3W4P P&S Plug (600VAC/250VDC)

Appleton

  • $345.58 (Each)
  • $345.58 (Each)

  • $2,073.48 (Per 6)
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
ACP3034BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3034BC
Description
30A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440424 / 00781381440424
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.58 (Each)
Carton
$2,073.48 (Per 6)
Resources
Images
 
 
ACP3034BC - Small Image
 
ACP3034BC - Large Image
 
ACP3034BC - Large Image
Attachments
 
 
ACP3034BC - Specification Sheet
Brochures
 
 
ACP3034BC - Brochure
Other Links
 
 
ACP3034BC - Other
 
ACP3034BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex)
Number of Wires
3
Phase
3
amperage rating
30
Poles
4
connection
Pressure Wire Terminal
Descriptions
Product Type
Pin and Sleeve Plug
Description
30A 3W4P P&S PLUG (600VAC/250VDC)
Long Description
Pin and Sleeve Plug, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 1.8 lb
Features
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s).
Short Description
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ACP3034BC 30AMP PLUG 3W-4P STYL
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3034BC
GTIN
00781381440424
UPC
781381440424
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Metallic Clamping Ring Plug
Packaging
Weight
1.8 lb
Weight per each
1.8
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR3034 Receptacle And ARC3034BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ACP3034BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP3034BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Po...
  • Our Part #: APJ3485
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APJ3485
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($806.78) ·
APJ3485 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$806.78

Each

QTY:
Each
Add
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • Our Part #: CCP3034BC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCP3034BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($286.12) ·
CCP3034BC - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$286.12

Each

QTY:
Each
Add
30A 3 Pole 4 Wire Plug Assembly
  • Our Part #: VP3485
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP3485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($330.64) ·
VP3485 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$330.64

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP3034BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3034BC Appleton Electric 00781381440424
APJ3485 Eaton Crouse-Hinds 00782274047805
NPJ3483 Eaton Crouse-Hinds 00782274746074
NPJ3484 Eaton Crouse-Hinds 00782274746081
HBL430PS2W Hubbell Wiring Device-Kellems 00783585010182
VP3485 Killark 00783936834061
8408 Thomas & Betts 00708917140344
JPS334H Thomas & Betts 00708917176541

* All prices subject to change.

Begin Live Chat