CCP3034BC - 30A 3W 4P NEMA4X Pwrmate Plug

Eaton

  • $309.89 (Each)
  • $309.89 (Each)

In-Stock: 0 available locally (Denver, CO) (change location)
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
CCP3034BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP3034BC
Description
30A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276352 / 00662276276352
Weight per unit
2.0062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.89 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
CCP3034BC - Small Image
 
CCP3034BC - Large Image
 
CCP3034BC - Large Image
Attachments
 
 
CCP3034BC - Specification Sheet
Brochures
 
 
CCP3034BC - Brochure
Tech Bulletins
 
 
CCP3034BC - Tech Bulletin
Other Links
 
 
CCP3034BC - Other
 
CCP3034BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Number of Wires
3
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
0.390 to 1.375 in (Cable Range)
amperage rating
30 Amp
Poles
4
Dimensions and Weight
Size
2-5/16 In Diameter X 6-1/2 In Length
Descriptions
Product Type
Powermate Plug
Long Description
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 in (Cable Range) Wire Size
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
extra long description
CRS-H CCP3034BC PLG PWRMT 30A 3W4P
Description
30A 3W 4P NEMA4X PWRMATE PLUG
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior
Additional Information
for use with
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
dimensions
6.5000 IN X 2.3100 IN X 2.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP3034BC
GTIN
00662276276352
UPC
662276276352
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
2.0062
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CCP3034BC.
Jump To:

Similar Items

Similar items are close alternatives to CCP3034BC, though they may not be 100% alike.

Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 ...
  • Our Part #: ACP3034BC
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP3034BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,140.92) ·
ACP3034BC - Appleton/Oz Gedney

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$356.82

Each

QTY:
Each
Add
30A 3 Pole 4 Wire Plug Assembly
  • Our Part #: VP3485
  • Denver Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP3485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($378.84) ·
VP3485 - Hubbell--Killark

Denver Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$378.84

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat