Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 In Length X 1.13 In Height, Thread Length: 0.63 In,
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$929.12
Per 100
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 In Length X 5.5 In Height, Thread L
$54,241.51
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
$1,355.26
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Di
$7,773.58
Liquid Tight 90°Connector, 2 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 290 LB/100
$11,721.26
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.06 In, Standard: Class I, Di
$51,521.03
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.19 In, Standard: Class I, Divisi
$62,361.96
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
$1,937.90
9
Popularity
Default