ST90250 - 2-1/2" Steel LT 90 Conn

Appleton

  • $515.21 (Each)
  • $515.21 (Each)

  • $2,576.05 (Per 5)

  • $51,521.03 (Per 100)
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
ST90250
Manufacturer
Appleton
Manufacturer's Part Number
ST-90250
Description
2-1/2" Steel LT 90 Conn
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.06 In, Standard: Class I, Di
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680752 / 00781381680752
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$515.21 (Each)
Carton
$515.21 (Each)
Standard Packaging
$2,576.05 (Per 5)
Resources
Images
 
 
ST90250 - Small Image
 
ST90250 - Large Image
Attachments
 
 
ST90250 - Specification Sheet
Other Links
 
 
ST90250 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" STEEL LT 90 CONN
Product Type
2-1/2 In 90DEG LFMC Conn
extra long description
APP ST-90250 2-1/2 IN 90DEG LFMC CO
Long Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 2-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.06 IN, Standard: Class I, Di
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90250
GTIN
00781381680752
UPC
781381680752
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
6.5
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90250.
Jump To:

Cross Referenced

These items are similar to ST90250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90250 Appleton Electric 00781381680752
476SLT Bridgeport Fittings n/a
LT25090 Eaton Crouse-Hinds 00784564902504
K2509 Killark n/a
4Q9250 O-Z Gedney 00783126619553
3430 Raco 00050169034309
H2509 Raco n/a
5258 Thomas & Betts 00786210052588
L9250 AFC Cable Systems 00077680137265
LT90250 Arlington 00018997329257
497 Topaz 00751338146808

* All prices subject to change.

Begin Live Chat