ST9050AL - 1/2" Alu LT 90 Conn

Appleton

  • $19.38 (Each)
  • $19.38 (Each)

  • $968.95 (Per 50)

  • $1,937.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST9050AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-9050AL
Description
1/2" Alu LT 90 Conn
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672566 / 00781381672566
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.38 (Each)
Carton
$968.95 (Per 50)
Resources
Images
 
 
ST9050AL - Small Image
 
ST9050AL - Large Image
Attachments
 
 
ST9050AL - Specification Sheet
Brochures
 
 
ST9050AL - Brochure
Other Links
 
 
ST9050AL - Other
 
ST9050AL - Other
Features
Material
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" ALU LT 90 CONN
Product Type
1/2 In 90DEG LFMC Conn Alum
Long Description
Appleton ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 1/2 IN, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 06517
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
extra long description
APP ST-9050AL 1/2 IN 90DEG LFMC CON
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-9050AL
GTIN
00781381672566
UPC
781381672566
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.11
Carton
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of ST9050AL.
Jump To:

Cross Referenced

These items are similar to ST9050AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9050AL Appleton Electric 00781381672566
LT5090 SA Eaton Crouse-Hinds 00784564962706
5252AL Thomas & Betts Conduit n/a
4Q-950 O-Z Gedney 00783126618556
5252AL Thomas & Betts 00786210802541

* All prices subject to change.