ST90300 - 3" Steel LT 90 Conn

Appleton

  • $644.92 (Each)
  • $644.92 (Each)

  • $64,492.26 (Per 100)
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
ST90300
Manufacturer
Appleton
Manufacturer's Part Number
ST-90300
Description
3" Steel LT 90 Conn
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.19 In, Standard: Class I, Divisi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680806 / 00781381680806
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$644.92 (Each)
Carton
$644.92 (Each)
Resources
Images
 
 
ST90300 - Small Image
 
ST90300 - Large Image
Attachments
 
 
ST90300 - Specification Sheet
Other Links
 
 
ST90300 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Description
3" STEEL LT 90 CONN
Product Type
3 In 90DEG LFMC Conn
extra long description
APP ST-90300 3 IN 90DEG LFMC CONN
Long Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 1.19 IN, Standard: Class I, Divisi
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90300
GTIN
00781381680806
UPC
781381680806
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST90300.
Jump To:

Cross Referenced

These items are similar to ST90300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90300 Appleton Electric 00781381680806
477-SLT Bridgeport Fittings 00781747024770
LT30090 Eaton Crouse-Hinds 00784564903006
K3009 Killark 00783936998626
4Q-9300 O-Z Gedney 00783126619652
3432 Raco 00050169034323
5259 Thomas & Betts 00786210052595
5259 Thomas & Betts Conduit n/a
477SLT Bridgeport Fittings n/a
H3009 Raco n/a

* All prices subject to change.

Begin Live Chat