ST4538 - 3/8" Steel LT 45 Conn

Appleton

  • $13.55 (Each)
  • $13.55 (Each)

  • $338.82 (Per 25)

  • $677.63 (Per 50)

  • $1,355.26 (Per 100)
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
ST4538
Manufacturer
Appleton
Manufacturer's Part Number
ST-4538
Description
3/8" Steel LT 45 Conn
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679909 / 00781381679909
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.55 (Each)
Carton
$338.82 (Per 25)
Standard Packaging
$677.63 (Per 50)
Resources
Images
 
 
ST4538 - Large Image
 
ST4538 - Small Image
Attachments
 
 
ST4538 - Specification Sheet
Other Links
 
 
ST4538 - Other
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
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
3/8 IN Flex, 1/2 IN Hub
Descriptions
Description
3/8" STEEL LT 45 CONN
Product Type
3/8 In 45DEG LFMC Conn
extra long description
APP ST-4538 3/8 IN 45DEG LFMC CONN
Long Description
ST Series 45 DEG Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standar
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-4538
GTIN
00781381679909
UPC
781381679909
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 45 DEG Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.18
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST4538.
Jump To:

Cross Referenced

These items are similar to ST4538 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR3845 American Fittings 00662364303847
ST-4538 Appleton Electric 00781381679909
449-SLT Bridgeport Fittings 00781747024497
LT3845 Eaton Crouse-Hinds 00784564450388
LTK3845 Eaton Crouse-Hinds 00784564001580
SL4538 LH Dottie 00781002667056
66503B Halex 00051411665036
H0384 Hubbell Wiring Device-Kellems 00783585034416
K0384 Killark 00783936997957
MLT45-38 Orbit Industries 00835243031142
4Q-438 O-Z Gedney 00783126618150
RT-45-38S Producto Electric Corp. n/a
3441 Raco 00050169034415
H0384 Raco n/a
LT450 Thomas & Betts n/a
5241 Thomas & Betts 00786210052410
LT-450 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat