Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2", Recessed
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$29.77
Each
2" THRD W/ 14-4 Al GRND Lug & Insl THRT
$16.10
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.21 LB/Ea
$6.16
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 LB/Ea
$8.47
Snap-In Bushing, 1-1/2 In Trade Size, Black, 0.505 In Length, 2.598 In Width, 2.598 In Height, 0.014 LB/Ea
$70.14
Per 100
Washer, Reducing, Galvanized Steel, Size 3 1/2 Inch - 3 Inch
$1,620.48
Washer, Reducing, Galvanized Steel, Size 4 Inch - 2-1/2 Inch
$1,918.23
Bushing, Reducing, Malleable Iron, Size 4 - 3 1/2 Inch
$9,733.41
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/2", Square Head
$15.05
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 1" NPT, Feraloy Iron Alloy
$93.91
3/4" THRD W/ 14-4 Al GRND Lug & Insl THRT
$5.88
1-1/2" 1 1/2 X 1 1/4 Reducing Bushings Steel Usa (NPT) Haz. Location
$6.42
Unilets Square Head Close-Up Plug, Size: 1-1/2 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I,
$9.79
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$202.82
Rigid Conduit Reducing Bushing, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 0.02 LB/Ea
$246.59
Low Voltage, Panel Mount Push Button. Locknut Mounting. Protruding Center. Black.
Total Availability: Out of Stock
$17.39
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Square Head
$9.16
Rigid Conduit Reducing Adapter, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1/2 In (Male);3/4 In (Female) Hub Size, 0.07 LB/Ea
$15.96
1-1/2" 1 1/2 X 3/4 Reducing Bushings Steel Usa (NPT) Haz. Location
2" 2 X 1 Reducing Bushings Steel Usa (NPT) Haz. Location
$1,744.23
20
Popularity
Default