PLG150S - 1-1/2" Square Head Plug

Appleton

  • $10.03 (Each)
  • $10.03 (Each)

  • $100.30 (Per 10)

  • $1,003.00 (Per 100)

Availability: Currently Out Of Stock
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
PLG150S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-150S
Description
1-1/2" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 1-1/2 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I,
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652308 / 00781381652308
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.03 (Each)
Carton
$100.30 (Per 10)
Standard Packaging
$1,003.00 (Per 100)
Resources
Images
 
 
PLG150S - Small Image
 
PLG150S - Large Image
Attachments
 
 
PLG150S - Specification Sheet
Other Links
 
 
PLG150S - Other
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
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
Plug 1-1/2 SQR Head Close-Up
Description
1-1/2" SQUARE HEAD PLUG
extra long description
APP PLG-150S PLUG 1-1/2 SQR HEAD C
Long Description
UNILETS Square Head Close-Up Plug, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I,
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-150S
GTIN
00781381652308
UPC
781381652308
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight per each
0.47
Carton
10
Package
100
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG150S.
Jump To:

Similar Items

Similar items are close alternatives to PLG150S, though they may not be 100% alike.

Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/2", Square Hea...
  • Our Part #: PLG55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($323.00) ·
PLG55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG150S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-150S Appleton Electric 00781381652308
PLG55 Eaton Crouse-Hinds 00782274566603
PLUG5-SQ Killark 00783936010755
PLG55M Eaton Crouse-Hinds 00784564170552
1014S Producto Electric Corp. 00785244110141

* All prices subject to change.

Begin Live Chat