PLG100S - 1" Square Head Plug

Appleton

  • $7.88 (Each)
  • $7.88 (Each)

  • $197.00 (Per 25)

  • $788.00 (Per 100)
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
PLG100S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100S
Description
1" Square Head Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652100 / 00781381652100
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$197.00 (Per 25)
Standard Packaging
$788.00 (Per 100)
Resources
Images
 
 
PLG100S - Small Image
 
PLG100S - Large Image
Attachments
 
 
PLG100S - Specification Sheet
Other Links
 
 
PLG100S - Other
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
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Product Type
Conduit Body
Description
1" SQUARE HEAD PLUG
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.21 lb/EA
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Square
extra long description
APP PLG-100S PLUG 1 SQR HEAD CLOSE
Additional Information
Standards Met
UL 886;NEC 501-4(A);NEC 501-4(B)
package quantity
100 PK
Made in USA
yes
for use with
Threaded Metal Conduit
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100S
sub brand
Unilets(TM)
Model
PLG
GTIN
00781381652100
UPC
781381652100
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight
0.21 lb/EA
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG100S.
Jump To:

Similar Items

Similar items are close alternatives to PLG100S, though they may not be 100% alike.

Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Th...
  • Our Part #: PLG35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($259.00) ·
PLG35 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-100S Appleton Electric 00781381652100
PLG35 Eaton Crouse-Hinds 00782274566405
PLG35M Eaton Crouse-Hinds 00784564170354
PLUG3-SQ Killark 00783936010731

* All prices subject to change.

Begin Live Chat