Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Explosionproof Control Enclosure 9"W X 11"H X 5"D / Nema 4/7/9
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,416.34
Each
Explosionproof Control Enclosure 14"W X 14"H X 8"D / Nema 4/7/9
$3,117.91
Explosionproof Control Enclosure 16"W X 16"H X 8"D / Nema 4/7/9
$3,883.63
Explosionproof Control Enclosure 16"W X 24"H X 8"D / Nema 4/7/9
$5,478.73
Explosionproof Control Enclosure 18"W X 18"H X 8"D / Nema 4/7/9
$4,453.46
Explosionproof Control Enclosure 18"W X 30"H X 8"D / Nema 4/7/9
Total Availability: Out of Stock
$7,662.00
Explosionproof Control Enclosure 24"W X 30"H X 8"D / Nema 4/7/9
$10,853.54
Explosionproof Control Enclosure 24"W X 36"H X 10"D / Nema 4/7/9
$15,737.61
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 9.126 LB
$246.13
Enclosure Panel, Steel, Painted, White, 0.75 In Overall Depth, 20.87 In Overall Length, 16.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 11.19 LB
$89.65
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 10 In Overall Width, 24 In Overall Length, 24 In Overall Height, 49.201 LB
$663.91
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray Color; 3.81 Inch; 6.62 Inch; 3.89 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3/4X/6P/12 Enclosure
$81.33
19.72 X 15.72 X 8.45 Junction Enclosures J Series
$750.48
11.79 X 9.80 X 4.94 Junction Enclosures J Series
$271.69
Aluminum Back Panels For N Series
$156.80
12.59 X 10.59 X 6.34 BP1210 Classic Series Window
$866.36
Steel Mounting Panel For Xce & Xifc Enclosures
$133.00
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 2 / Enclosure Only
$1,990.16
17.69 X 15.69 X 8.45 Junction Enclosures J Series
$520.98
5.84 X 3.85 X 4.45 Junction Enclosures J Series
$223.41
20
Popularity
Default