XCE141408N4 - Control Encl

Adalet-PLM

  • $3117.91 (Each)
  • $3,117.91 (Each)
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
XCE141408N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 141408 N4
Description
Control Encl
Explosionproof Control Enclosure 14"W X 14"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063903209 / 00781063903209
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,117.91 (Each)
Resources
Images
 
 
XCE141408N4 - Small Image
 
XCE141408N4 - Large Image
Attachments
 
 
XCE141408N4 - Specification Sheet
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
Copper Free Aluminum
Cover Type
BOLTED
Dimensions and Weight
Depth
11-1/8 INCH
Depth in inch
11.125
Width in inch
18.25
Height
18-1/4 INCH
Width
18-1/4 INCH
Height in inch
18.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 18-1/4 INCH; 18-1/4 INCH; 11-1/8 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 18-1/4 INCH; 18.25 WIDTH IN INCH; 18-1/4 INCH; 18.25 HEIGHT IN INCH; 11-1/8 INCH; 11.125 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 141408 N4
Model
XCE
GTIN
00781063903209
UPC
781063903209
Packaging
Weight per each
109
Carton
1
Uses, Certifications, and Standards
Mounting
LUG
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat