J2016HPL - 20X16X8 Box HNG Locking CVR

Robroy/Stahlin

  • $750.48 (Each)
  • $750.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
J2016HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J2016HPL
Description
20X16X8 Box HNG Locking CVR
Junction Enclosures J Series
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108952 / 00785928108952
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$750.48 (Each)
Resources
Images
 
 
J2016HPL - Small Image
 
J2016HPL - Large Image
Attachments
 
 
J2016HPL - Specification Sheet
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
17-11/16 Inch
Height
21-11/16 Inch
Depth
8-27/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
20X16X8 BOX HNG LOCKING CVR
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-11/16 INCH; 21-11/16 INCH; 8-27/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BPJ2016 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 17-11/16 INCH; 21-11/16 INCH; 8-27/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BPJ2016
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
J2016HPL
Brand
Robroy/Stahlin
Model
J
GTIN
00785928108952
UPC
785928108952
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
ONE DOOR
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of J2016HPL.
Jump To:

Cross Referenced

These items are similar to J2016HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM2068L Allied Moulded Products 00085339920717
20168-4XFCHQRC Eaton B-Line 00782051524017
PJ20168L Hammond Manufacturing 00623980951324
AM2068T Milbank n/a
L-FJ2016CHNFQ Rittal 00639889132528
J2016HPL Robroy Industries 00785928108952
HW-J201608CHQR Wiegmann 00786725857302
HWJ201608CHQR Wiegmann n/a

* All prices subject to change.