J1210HLL - 11.8X9.8X4.9 FG HNG CLMP CVR

Robroy/Stahlin

  • $271.69 (Each)
  • $271.69 (Each)
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
J1210HLL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1210HLL
Description
11.8X9.8X4.9 FG HNG CLMP CVR
11.79 X 9.80 X 4.94 Junction Enclosures J Series
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928109201 / 00785928109201
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.69 (Each)
Resources
Attachments
 
 
J1210HLL - Specification Sheet
Images
 
 
J1210HLL - Small Image
 
J1210HLL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Twist Latch, Link Lock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Width
11-7/16 Inch
Height
13-13/32 Inch
Depth
5-7/32 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
11.8X9.8X4.9 FG HNG CLMP CVR
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11-7/16 INCH; 13-13/32 INCH; 5-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, TWIST LATCH, LINK LOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1210 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11-7/16 INCH; 13-13/32 INCH; 5-7/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1210
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J1210HLL
Model
J
GTIN
00785928109201
UPC
785928109201
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
ONE DOOR
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J1210HLL.
Jump To:

Cross Referenced

These items are similar to J1210HLL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
J1210HLL Robroy Industries 00785928109201
VJ1210HWLL2 Vynckier Enclosure Systems 00635394012898

* All prices subject to change.

Begin Live Chat