XCE181808N4 - Control Encl

Adalet-PLM

  • $4453.46 (Each)
  • $4,453.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XCE181808N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 181808 N4
Description
Control Encl
Explosionproof Control Enclosure 18"W X 18"H X 8"D / Nema 4/7/9
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063167984 / 00781063167984
Weight per unit
209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,453.46 (Each)
Resources
Images
 
 
XCE181808N4 - Small Image
 
XCE181808N4 - Large Image
Attachments
 
 
XCE181808N4 - Specification Sheet
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Depth
12-1/2 INCH
Depth in inch
12.5
Height
22-7/8 INCH
Width
22-7/8 INCH
Height in inch
22.875
Width in inch
22.875
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 22-7/8 INCH; 22-7/8 INCH; 12-1/2 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 22-7/8 INCH; 22.875 WIDTH IN INCH; 22-7/8 INCH; 22.875 HEIGHT IN INCH; 12-1/2 INCH; 12.5 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 181808 N4
Model
XCE
GTIN
00781063167984
UPC
781063167984
Packaging
Weight per each
209
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.