Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Led Night Light, 700 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option
Total Availability: In Stock
Check local availability
Book Price
$32.50
Each
6" 10/19/21/24W Led Commercial Downlight 5CCT W/Em
$193.18
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
$100.00
Recessed 6-Inch Led Downlight, 2000 Lumens, 120-277VAC, 0-10V Dimming
$91.32
5-6 Recessed Downlight, 9W, CCT, Night Light
$37.95
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
$30.58
The Wafer Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$42.60
4" Round Decorative Overlay, Matte Black.
$9.99
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 7 In Diameter, 1.6 LB
$36.65
6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
$23.83
The Generation Lighting Traverse Direct One Light Recessed Fixture In White Provides Abundant Light to Your Home, While Adding Style and Interest. Generation Lighting Has Revolutionized The World Of Downlights With Our Traverse Line Of Led-Light Modules. The Traverse Lineup Does More Than Eliminate Many Of The Pain Points That Are Used to Challenge Consumers and Builders Alike.
$13.40
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$50.40
6" 12W Led Thin Downlight 27K/3K/35K/4K/5K Bronze
$11.78
3" Led Lens Downlight With Remote Driver/Junction Box, 500LM, 3000K, White
$30.42
Juno 2-Inch Aperture Recessed Downlight Is Ic Rated For Insulated or Non-Insulated Applications. The Sophisticated Aesthetics and Smaller Aperture Offers The “Designer-Look” That Perfectly Complements Many Of Today’S Upscale Residential and Commercial Interiors. Designed to Be Paired With A Juno 2 In. Driver Housing.
$121.75
Key KT-Goof-RD-6C 6IN Goof Ring For
$6.99
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
$31.99
4" 10W Led Retro Downlight 27K/3K/35K/4K/5K White
$11.39
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment While Eliminating The Need For Recessed Housings.
$41.04
20
Popularity
Default