LBR6AL02SWW1A - LBR6 ALO2 SWW1 Ar LSS MWD Mvolt Ugz

Lithonia Lighting

  • $100.00 (Each)
  • $100.00 (Each)

In-Stock: 112 available at other locations ( find a store with stock)
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
LBR6AL02SWW1A
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBR6 ALO2 SWW1 AR LSS MWD MVOL
Description
LBR6 ALO2 SWW1 Ar LSS MWD Mvolt Ugz
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
194994846499 / 00194994846499
Weight per unit
3.748 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.00 (Each)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
112
Resources
Images
 
 
LBR6AL02SWW1A - Small Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
 
LBR6AL02SWW1A - Large Image
Attachments
 
 
LBR6AL02SWW1A - Specification Sheet
Other Links
 
 
LBR6AL02SWW1A - Other
 
LBR6AL02SWW1A - Other
 
LBR6AL02SWW1A - Other
 
LBR6AL02SWW1A - Other
 
LBR6AL02SWW1A - Other
360 Images
 
 
LBR6AL02SWW1A - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Round
Voltage Rating
120-277
Wattage
25.6
Material, Color, and Finish
Color
Clear
Color Rendering Index (Cri)
80
Color Temperature
Variable
Finish
Semi-Specular
Descriptions
Construction
New Construction,Retrofit
Description
LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ
Extra Long Description
LITH LBR6 ALO2 SWW1 AR LSS MWD MVOL
Features
Design Select
Long Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Product Type
Retrofit Kit
Additional Information
Average Life
60,000
Dimensions
1000 LM,1500 LM,2000 LM,Switchable
Dimmable
Yes
Lumens
1000 LM,1500 LM,2000 LM,Switchable
Maximum Operating Temperature
25
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LBR6 ALO2 SWW1 AR LSS MWD MVOL
GTIN
00194994846499
UPC
194994846499
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
Aperture Size
6 in
Packaging
Weight
3.688
Weight per each
3.748
Carton
1
Uses, Certifications, and Standards
Application
Education,Hospitality,House of Worship,Offices & Banks,Retail,Retrofit
Environmental Conditions
Indoor
Mounting
Recessed
Standard
ULENERGY STAR,Low UGR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
79 View Store

A-L

Location Stock Available
Colorado Springs
33 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat