WF4SWW590CRIMBM6 - 4" 9W Led Wafer 27K/3K/35K/4K/5K Black 90cri

Juno

  • $39.32 (Each)
  • $39.32 (Each)

  • $235.92 (Per 6)
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
WF4SWW590CRIMBM6
Manufacturer
Juno
Manufacturer's Part Number
WF4 SWW5 90CRI MB M6
Description
4" 9W Led Wafer 27K/3K/35K/4K/5K Black 90cri
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment While Eliminating The Need For Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243595 / 00194994243595
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.32 (Each)
Standard Packaging
$235.92 (Per 6)
Resources
Images
 
 
WF4SWW590CRIMBM6 - Large Image
 
WF4SWW590CRIMBM6 - Large Image
 
WF4SWW590CRIMBM6 - Large Image
 
WF4SWW590CRIMBM6 - Large Image
 
WF4SWW590CRIMBM6 - Large Image
 
WF4SWW590CRIMBM6 - Large Image
Attachments
 
 
WF4SWW590CRIMBM6 - Specification Sheet
Brochures
 
 
WF4SWW590CRIMBM6 - Brochure
Other Links
 
 
WF4SWW590CRIMBM6 - Other
 
WF4SWW590CRIMBM6 - Other
 
WF4SWW590CRIMBM6 - Other
 
WF4SWW590CRIMBM6 - Other
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
120
Wattage
9
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Color
Black
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
4.7
Width
4.7
Descriptions
Product Type
Downlight
extra long description
LITH WF4 SWW5 90CRI MB M6 4IN wafer
Description
4" 9W LED WAFER 27K/3K/35K/4K/5K BLACK 90CRI
Features
Contractor Select
Long Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Additional Information
Maximum Operating Temperature
25
Warranty
3
dimensions
4.7 x 1.1 x 1.1
average life
50,000
lumens
670 LM
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF4 SWW5 90CRI MB M6
GTIN
00194994243595
UPC
194994243595
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Packaging
Weight
1
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail,Shower
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF4SWW590CRIMBM6.
Jump To:

Similar Items

Similar items are close alternatives to WF4SWW590CRIMBM6, though they may not be 100% alike.

The 4-Inch Wafer™ Led Downlight With Switchable White Provides High-Quality Ligh...
  • Our Part #: WF4LED30K40K50KB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 LED 30K40K50K 90CRI MB M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($246.60) ·
WF4LED30K40K50KB - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat