Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
Total Availability: In Stock
Check local availability
Book Price
$93.96
Each
Lithonia Lighting LDN 6IN. Downlights Are The Most Cost-Effective General Illumination Solution For Commercial-Grade Downlight Applications. Perfect For Corridors, Lobbies, Conference Rooms, Private Offices, and Any New Construction. The LDN6 Design Allows For A Glare-Free Ceiling At An Affordable Price.
$136.38
The Juno 6 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
$52.57
The Juno 2IN Canless Wafer Downlights Have An Innovative, Slim Design That Installs Quickly and Easily Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not, No Housing Required to Install. These Miniature Wafer Downlights Provide An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology Making Them Perfect For Accent, Task or General Downlighting Applications. This Technology Gives The Ultimate In Flexibility By Providing The Equivalent Of 15 ST
$32.99
Downlights 1050 Lumens SM 3IN1 6" Round 12W CRI90 5CCT 120V WH Edge-Lit
$48.00
Key KT-LED14PSRD-6CB-9CSF-Dim 6IN B
$14.99
6" Square Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
Total Availability:
Total Availability: Out of Stock
$36.65
This item is no longer available. Click to view alternate items.
6 In Led Downlight Engine
$132.90
The 4-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 3-Inch Ceiling Plenum Clearance.
$55.83
6-Inch Round Canless Led Downlight, 900 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.83
4-Inch Round Canless Led Downlight, 600 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
4-Inch Round Slim Canless Led Downlight, 700/850/1000 Selectable Lumens, 90+ Cri, 5-Color Field-Selecctable(TM) CCT: 2700/3000/3500/4000/5000, 5% Phase Cut Le/Te Dimming, 120V 60HZ, Matte White
$30.46
OBS74405 625LM 3000K Led Recessed Downlight Kit Replacing Up to 60W Incandescent Suitable For 5" and 6" Cans. Medium Base Socket Adaptor Included. Integrated White Trim.
$17.76
6-Inch Round Slim Canless Led Downlight, 800/1000/1200 Selectable Lumens, 90+ Cri, 5 Color Field-Selecctable(TM) CCT: 2700/3000/3500/4000/5000K, 5% Phase Cut Le/Te Dimming, 120V 60HZ, Matte White
Unv Hardwired RT8, 900 1200 1500 LM, 9 12 15 W, 5CCT (2700, 3000, 3500, 4000, 5000K), 90CRI 120 277V, Triac/Elv/0 10V Dimming
$70.99
4" Smart Wi-Fi Slim Canless Led Downlight, 600 Lumens (Nominal), 90 Cri Minimum, Wiz Pro-Enabled (Wi-Fi Plus Bluetooth), Full Color Tunable White Via Wiz App, Matte White Trim, Recyclable Packaging
$49.99
The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L
$20.50
0-10V Drivers Offering Best Flexibility to Cost Ratio. Compact (Smartmate) Style Housing Enables Easy Design-In With Excellent Thermal Performance. Enables Simple, Fast, Scalable Configurations. Enables Fixture Designs With Comprehensive Application Coverage For Various Loads and Lumen Levels. Single Source System Offer Optimized For Performance. Specification-Grade 0-10V Drivers For Common Applications Using 0-10V Wall Dimmers or Non-Dimming Applications With Recessed Downlight and Pendant Fixtures Where
$45.76
The Juno 4 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
$45.45
20
Popularity
Default