HLB4LSFS5 - 4" Led Ultra Thin Downlight 27K-5K 700/850/1000LM

Halo

  • $30.46 (Each)
  • $30.46 (Each)

  • $182.76 (Per 6)

In-Stock: 137 available at other locations ( find a store with stock)
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
HLB4LSFS5
Manufacturer
Halo
Manufacturer's Part Number
HLB4LSFS5
Description
4" Led Ultra Thin Downlight 27K-5K 700/850/1000LM
4-Inch Round Slim Canless Led Downlight, 700/850/1000 Selectable Lumens, 90+ Cri, 5-Color Field-Selecctable(TM) CCT: 2700/3000/3500/4000/5000, 5% Phase Cut Le/Te Dimming, 120V 60HZ, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297306 / 00080083297306
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.46 (Each)
Standard Packaging
$182.76 (Per 6)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
137
Resources
Images
 
 
HLB4LSFS5 - Large Image
 
HLB4LSFS5 - Large Image
 
HLB4LSFS5 - Large Image
 
HLB4LSFS5 - Large Image
Brochures
 
 
HLB4LSFS5 - Brochure
Other Links
 
 
HLB4LSFS5 - Other
 
HLB4LSFS5 - Other
 
HLB4LSFS5 - Other
 
HLB4LSFS5 - Other
Attachments
 
 
HLB4LSFS5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.09
Lamp Type
LED
Voltage Rating
120V
Wattage
11.5
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
4" LED ULTRA THIN DOWNLIGHT 27K-5K 700/850/1000LM
Extra Long Description
ECL HLB4LSFS5 4" HLB, LS, 5CCT, SWI
Long Description
4-inch Round Slim Canless LED Downlight, 700/850/1000 selectable lumens, 90+ CRI, 5-color Field-SeleCCTable(TM) CCT: 2700/3000/3500/4000/5000, 5% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White
Product Type
4" HLB, LS, 5CCT, Switch, FNK
Special Features
Round 4" slim low-glare canless LED downlight suitable for installation in IC (insulation contact) or non-IC applications
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB4LSFS5
GTIN
00080083297306
UPC
080083297306
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLB Ultra Thin Direct Mount
Packaging
Weight per each
0.95
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling mount
Standard
Energy Star Certified;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 137

Location search:
These alternate items can be purchased instead of HLB4LSFS5.
Jump To:

Similar Items

Similar items are close alternatives to HLB4LSFS5, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat