Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1X10 Galvanized Nipple
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,000.80
Per 100
1 Grounding Bushing
$75.09
Each
3/4 M/F Sealing Fitting
$163.59
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Male, Female Connection Type; Ul (Canada and Us), Etl Approval
$335.22
3/4 Form 8 LR Fitting
$102.31
2 - 1/2 Reducing Bushing
$95.66
1 Form 7 T Fitting
$159.42
1/2X90 Aluminum Elbow
Nacogdoches Availability: In Stock
$1,186.75
3X90 Aluminum Elbow
$18,304.93
1/2X5 Aluminum Nipple
$1,052.72
2X6 Aluminum Nipple
$3,248.21
Conduit Nipple, Aluminum Material; 3 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$766.76
Conduit Pipe 21120500 Phoenix Conduit Coupling, Trade Size: 1/2 In, 1.01 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Total Availability: Out of Stock
$501.96
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Conduit Pipe 21122000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$2,014.35
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$6,521.61
Conduit Pipe 21121300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 2-1/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,218.45
Conduit Pipe 21121500 Phoenix Conduit Coupling, Trade Size: 1-1/2 In, 2.155 In Outside Diameter, 2-1/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$1,584.87
Conduit Pipe 21122500 Phoenix Conduit Coupling, Trade Size: 2-1/2 In, 3-1/4 In Outside Diameter, 3-3/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$5,417.55
Conduit Pipe 21123500 Phoenix Conduit Coupling, Trade Size: 3-1/2 In, 4-1/2 In Outside Diameter, 3-13/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$8,782.05
20
Popularity
Default