ALUELB12X90 - 1/2", 90D Al Elb

Ecn-Korns

  • $11.87 (Each)
  • $11.87 (Each)

  • $1,186.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ALUELB12X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1/2X90
Description
1/2", 90D Al Elb
1/2X90 Aluminum Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011612 / 00784011011612
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Carton
$11.87 (Each)
Resources
Images
 
 
ALUELB12X90 - Small Image
 
ALUELB12X90 - Large Image
Attachments
 
 
ALUELB12X90 - Specification Sheet
Features
Material
Aluminum
Descriptions
Product Type
Elbow
Description
1/2",90D AL ELB
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Bend Radius
4.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB1/2X90
Model
ALUELB
GTIN
00784011011612
UPC
784011011612
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of ALUELB12X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUELB12X90.

1/2X90 Aluminum Elbow
  • Our Part #: ALR1290
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUELB1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($118.68)
ALR1290 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.87

Each

QTY:
Each
Add
There were no add-on items found for ALUELB12X90.

* All prices subject to change.