Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$14,718.50
Per 100
2-1/2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$45,604.40
2-1/2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$13,463.09
3 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$58,839.42
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long X 4-1/2 Inches Tall X 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
$107.15
Each
1" Hub Water Tight Steel Usa
$7.51
1-1/4" Hub Water Tight Steel Usa
$11.69
3" Hub Water Tight Steel Usa
$51.84
Straight Insulated Throat Hub, Size: 1 In, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 In, Height: 1-1/4 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul Listed For Class I, Division
$2,246.86
1/2" Emt Steel Compression Couplings Raintight Usa
$2.96
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
$1,310.93
Locknut, Ul Listed, Conduit, Steel 5 Inch
$5,843.36
1-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,008.86
Steel Snap In Blanks. Zinc Plated Steel. For 1" Knockout.
$198.06
3/4" Raintight Push-Emt® Coupling
$313.16
Coupling, Compression, Steel, 1-1/4"
$2,149.03
Coupling, Compression, Steel, 1-1/2"
$3,453.90
Coupling, Compression, Steel, 2"
$5,426.53
1" Emt Steel Set Screw Coupling Usa
$528.01
2" Emt Steel Set Screw Coupling Usa
$1,584.61
20
Popularity
Default