H250BHD - 2-1/2" ZN Bulkhead Fitting

T&B Ind Fitting

  • $456.04 (Each)
  • $456.04 (Each)

  • $2,280.22 (Per 5)

  • $45,604.40 (Per 100)
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
H250BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H250BHD
Description
2-1/2" ZN Bulkhead Fitting
2-1/2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210002927 / 00786210002927
Weight per unit
2.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$456.04 (Each)
Carton
$2,280.22 (Per 5)
Resources
Images
 
 
H250BHD - Large Image
Attachments
 
 
H250BHD - Specification Sheet
Other Links
 
 
H250BHD - Other
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
2.5 Inchzinc B.H. Fitting
Description
2-1/2" ZN BULKHEAD FITTING
extra long description
ABB H250BHD 2.5 INCHZINC B.H. FITTI
Long Description
2-1/2 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Additional Information
outside diameter
3-3/4
Manufacturer Information
Manufacturers Part Number
H250BHD
Brand
T&B Ind Fitting
GTIN
00786210002927
UPC
786210002927
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
2.71
Carton
5
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H250BHD.
Jump To:

Cross Referenced

These items are similar to H250BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB7 Eaton Crouse-Hinds 00784731100757
H250BHD Thomas & Betts 00786210002927

* All prices subject to change.

Begin Live Chat