H3BD341 - 3G 2-1/2" Deep Box

Steel City

  • $116.46 (Each)
  • $116.46 (Each)

  • $1,164.60 (Per 10)

Availability: Currently Out Of Stock
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
H3BD341
Manufacturer
Steel City
Manufacturer's Part Number
H3BD 3/4 1
Description
3G 2-1/2" Deep Box
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long X 4-1/2 Inches Tall X 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121330 - Gang box
UPC/GTIN
785991112603 / 00785991112603
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.46 (Each)
Carton
$1,164.60 (Per 10)
Resources
Images
 
 
H3BD341 - Small Image
 
H3BD341 - Large Image
Attachments
 
 
H3BD341 - Specification Sheet
Other Links
 
 
H3BD341 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
8-5/8 Inches Length x 4-1/2 Inches Width x 2-1/2 Inches Depth
Descriptions
Long Description
Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
Product Type
3 Gang Deep Box, 1IN & 3/4IN Ko'S
Description
3G 2-1/2" DEEP BOX
extra long description
ABB H3BD 3/4 1 3 GANG DEEP BOX, 1IN
Additional Information
Knockouts
24
number of outlet
3
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
H3BD 3/4 1
GTIN
00785991112603
UPC
785991112603
Taxonomies, Classifications, and Categories
Type
Gang Boxes
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
1.75
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H3BD341.
Jump To:

Cross Referenced

These items are similar to H3BD341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3G5075S Appleton Electric 00687855001620
TP630 Eaton Crouse-Hinds 00786189106305
952 Raco 00050169009529
3G-1234 Thomas & Betts 00785991129359
703-SPL Thomas & Betts 00781720005185
H3BD341 Thomas & Betts 00785991112603

* All prices subject to change.

Begin Live Chat