Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/4" Od 1/8" Id Roll-Stop Coupling
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$0.21
Each
1/2" C X C Roll-Stop Coupling
$0.36
5/8" C X C Roll-Stop Coupling
$0.38
3/4" C X C Roll-Stop Coupling
$0.91
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/4 Inch, NPT Threads
$3,944.53
Per 100
1" LT Combo Coupling to Emt Steel Usa
$10.14
Box Adapter, 3 In Trade Size, 3.008 In Outside Diameter, 4.2 In Inside, Gray, 142.3 LB/Ea
$831.68
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
$1,497.16
1" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$703.60
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
$342.98
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 1" Trade Size
$262.32
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1" Trade Size
$399.82
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 15
$9,912.04
1-1/8" C X C Roll-Stop Coupling
$2.22
1" Emt Steel Compression Couplings Raintight Usa
$6.30
1/2" LT Combo Coupling to Emt Steel Usa
$4.72
3/4" LT Combo Coupling to Emt Steel Usa
$6.66
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$49.88
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
$816.52
Split Bushing, Insulated, Plastic, 1-1/2 Inch Trade Size. Patented
$370.02
20
Popularity
Default