5133722 - 3" PVC Junction Box Adpt

PVC & Accessories

  • $8.32 (Each)
  • $8.32 (Each)

  • $83.17 (Per 10)

  • $831.68 (Per 100)
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
5133722
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133722
Description
3" PVC Junction Box Adpt
Box Adapter, 3 In Trade Size, 3.008 In Outside Diameter, 4.2 In Inside, Gray, 142.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700518018 / 00088700518018
Weight per unit
142.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$83.17 (Per 10)
Resources
Other Links
 
 
5133722 - Other
 
5133722 - Other
 
5133722 - Other
Images
 
 
5133722 - Large Image
 
5133722 - Large Image
Attachments
 
 
5133722 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3 in.
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 3 in Trade Size, 3.008 in Outside Diameter, 4.2 in Inside, Gray, 142.3 lb/EA
Features
CANTEX 5133722 is a 3 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 3 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
3" PVC JUNCTION BOX ADPT
extra long description
CTX 5133722 3 UL BOX ADAPTER
Additional Information
outside diameter
3.008 in
Inside Diameter
4.2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133722
GTIN
00088700518018
UPC
088700518018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
3
Packaging
Weight
142.3 lb/EA
Weight per each
142.317
Carton
10
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133722.
Jump To:

Similar Items

Similar items are close alternatives to 5133722, though they may not be 100% alike.

JBA30 3" PVC Junction Box Adpt Kraloy
  • Our Part #: 078283
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078283
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 20 ($132.04) ·
078283 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.60

Each

QTY:
Each
Add
BOX ADAPTER
  • MFR Part #: 5133721
  • GTIN: 00088700518001
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133723
  • GTIN: 00088700518025
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133724
  • GTIN: 00088700518032
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133722 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133722 Cantex 00088700518018
61620300 JM Eagle 00098179204572
PJBA-300 Madison Electric 00784297760785
E996L Thomas & Betts 00034481208273
1218 Topaz 00751338231276
59297 Certaineed n/a
78283 Multi Fittings Corp n/a
JBA45 Multi Fittings Corp n/a
ME996L Picoma Industries n/a

* All prices subject to change.

Begin Live Chat