Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 4"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$15,444.36
Per 100
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
$1,365.84
1-1/2" 1 1/2 X 1 Reducing Washer Steel Usa
$93.00
Stainless Steel 316 Grounding Bushing 1"
$118.37
Per Foot
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-7/8 In Outside Diameter, 2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
$16.03
Each
Non-Metallic Yellow Stud Bushing That Fits Into A 1 Inch Knockout, Sold In A Quantity Of 100.
$39.69
1-1/2" 1 1/2 X 3/4 Reducing Washer Steel Usa
4" Sealing Locknut Steel Usa
$4,302.62
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With
$26.49
3 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$19,014.14
Washer, Reducing, Galvanized Steel, Size 2 1/2 Inch - 1 Inch
$306.52
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/2", Square Head
$12.90
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 2", Square Head
$21.89
2-1/2" Sealing Locknut Steel Usa
$2,433.00
1" to 3/4" Reducing Bushing, Aluminum
$9.48
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug
$216.08
Locknut, Bonding, Steel, Size 1 1/2 Inch
$1,101.80
Locknut, Bonding, Steel, Size 4 Inch
$9,863.36
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 4", Recessed
$114.92
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.23 LB/Ea
$8.28
20
Popularity
Default