RE21S - 3/4" X 1/2" STL Reducers

Killark

  • $3.93 (Each)
  • $3.93 (Each)

  • $196.50 (Per 50)

Available from manufacturer.
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
RE21S
Manufacturer
Killark
Manufacturer's Part Number
RE21S
Description
3/4" X 1/2" STL Reducers
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010816 / 0783936010816 / 00783936010816
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Standard Packaging
$196.50 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RE21S - Small Image
 
RE21S - Large Image
Attachments
 
 
RE21S - Specification Sheet
Other Links
 
 
RE21S - Other
 
RE21S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
0.81
Length
1.05
Width
1.05
Hub Size
3/4" to 1/2"
Descriptions
Product Type
3/4" to 1/2" Reducer Steel
Description
3/4" X 1/2" STL REDUCERS
extra long description
KLRK RE21S 3/4" TO 1/2" REDUCER STE
Long Description
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE21S
series
RE
GTIN
00783936010816
UPC
783936010816
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RE21S.
Jump To:

Cross Referenced

These items are similar to RE21S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB21H American Fittings 00662364140022
RB7550 American Fittings 00662364130047
RB75-50 Appleton Electric 00781381654357
522 Arlington 00018997005229
1161 Bridgeport Fittings 00781747011619
251 Eaton Crouse-Hinds 00784564102515
RE21 Eaton Crouse-Hinds 00782274589503
R352 LH Dottie 00781002305057
13205B Halex 00051411132057
RE21S Killark 00783936010816
LRB-2 Madison Electric 00784297353529
67452 Minerallac 00085937674524
RB-2 Neer 00687855126026
RB7550 Orbit Industries 00835243032217
RB-321S O-Z Gedney 00783126467055
RB2 O-Z Gedney n/a
1142 Raco 00050169011423
RB0705 Raco n/a
601TB Thomas & Betts n/a
RB121 Thomas & Betts 00785991432107
RE21 Thomas & Betts 782274589503
RB2 Topaz 00751338200708

* All prices subject to change.

Begin Live Chat