RE51S - Reducer

Killark

  • $21.49 (Each)
  • $21.49 (Each)

  • $429.80 (Per 20)
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
RE51S
Manufacturer
Killark
Manufacturer's Part Number
RE51S
Description
Reducer
1-1/2" to 1/2"Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010878 / 0783936010878 / 00783936010878
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Standard Packaging
$429.80 (Per 20)
Resources
Images
 
 
RE51S - Small Image
 
RE51S - Large Image
Attachments
 
 
RE51S - Specification Sheet
Other Links
 
 
RE51S - Other
 
RE51S - Other
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
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/2" to 1/2"
Height
2
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE51S 1 1/2" TO 1/2" REDUCER S
Product Type
1 1/2" to 1/2" Reducer Steel
Long Description
1-1/2" to 1/2"Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE51S
series
RE
GTIN
00783936010878
UPC
783936010878
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
11.8
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL, CSA
Application
To reduce the trade size of a taped hole or hub.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE51S.
Jump To:

Cross Referenced

These items are similar to RE51S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB15050 American Fittings 00662364130160
RB51H American Fittings 00662364140145
RB8 Appleton Electric n/a
RB150-50 Appleton Electric 00781381654807
528 Arlington 00018997005281
1167 Bridgeport Fittings 00781747011671
254 Eaton Crouse-Hinds 00784564102546
RE51 Eaton Crouse-Hinds 00782274590103
R358 LH Dottie 00781002305354
13505B Halex 00051411135058
RE51S Killark 00783936010878
LRB-8 Madison Electric 00784297353581
67464 Minerallac 00085937674647
RB-8 Neer 00687855126088
RB8 O-Z Gedney n/a
RB-330S O-Z Gedney 00783126467505
1148 Raco 00050169011485
RB1210 Raco n/a
607 Thomas & Betts 00786210006079
RB151 Thomas & Betts 00785991432305
RB8 Topaz 00751338201309

* All prices subject to change.

Begin Live Chat