Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton XT IEC Contactor, 32A, 240 Vac, 50 HZ, 277V 60 HZ, 1NO, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$317.58
Each
Eaton XT IEC Contactor, 80A, Top-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 80A, Frame F, 90 MM, 50-60 HZ, 7.5, 15/ 25, 30, 60, 75 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVR
$1,599.26
Eaton DPDT Screw Connection, Standard Terminal Block Relay, 24V/VDC, 6a
$90.38
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/2"
$2,914.90
Per 100
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, Four Tightening Screws, 2"
$5,494.08
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, 2 Circuit, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
Nacogdoches Availability: In Stock
Total Availability: In Stock
$622.74
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit Universal, 2, Single-Gang, 2, Dead End, 3/4"
$869.08
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1/2"
$761.03
Eaton Screwless Wallplate, Screwless, Black, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
$13.22
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$64.33
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 4" Length, 6" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$35.64
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 22.0 Cubic Inch Capacity
$344.72
Eaton B-Line Series Other Enclosure Accessories, White Powder Coated, Used to Repair Panel and Enclosure Finish, Touch Up Paint, Hardware
$68.67
Eaton XT IEC FVNR Manual Motor Controller, 16A, 45 MM Frame Size, 230V 50 HZ Coil, 110V 50 HZ, 120V 60 HZ
$897.93
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$1,604.06
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, Protects Openings, Pushbuttons and Conduit Openings, Steel, Oil-Tight Hole Seals, Hole Seals
$9.98
Eaton Bussmann Series Power Terminal Block, 600 Vac, 600 VDC, 115A, Power Terminal Block, Two-Pole, SCCR: 10 Ka
$26.86
Eaton Bussmann Series Power Splicer Block, 600 Vac, 600 VDC, 255 A, Three-Pole, SCCR: 10 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
$589.76
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
$20.87
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$10.47
No longer available or discontinued by the manufacturer.
20
Popularity
Default