XTCE032C10H - Contactor 3P FVNR 32A Frame C 1NO 240/50 277/60 CO

Eaton

  • $325.52 (Each)
  • $325.52 (Each)

In-Stock: 0 available locally (Covington, LA) (change location)
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
XTCE032C10H
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C10H
Description
Contactor 3P FVNR 32A Frame C 1NO 240/50 277/60 CO
Eaton XT IEC Contactor, 32A, 240 Vac, 50 HZ, 277V 60 HZ, 1NO, 32A, Frame C, 45 MM, 50-60 HZ, 3, 5, 5/ 10, 10, 20, 25 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116486144 / 00782116486144
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.52 (Each)
Stock Availability
Covington
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
XTCE032C10H - Small Image
 
XTCE032C10H - Large Image
 
XTCE032C10H - Large Image
 
XTCE032C10H - Large Image
Attachments
 
 
XTCE032C10H - Specification Sheet
Other Links
 
 
XTCE032C10H - Other
 
XTCE032C10H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.85
Height
3.898
Depth
3.425
Descriptions
Description
CONTACTOR 3P FVNR 32A FRAME C 1NO 240/50 277/60 CO
Long Description
Eaton XT IEC contactor, 32A, 240 Vac, 50 Hz, 277V 60 Hz, 1NO, 32A, Frame C, 45 mm, 50-60 Hz, 3, 5, 5/ 10, 10, 20, 25 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor
Features
Fill
extra long description
ETN XTCE032C10H Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Additional Information
Contact Configuration
1 NO
Coil Voltage
240-277 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
XTCE032C10H
GTIN
00782116486144
UPC
782116486144
Taxonomies, Classifications, and Categories
Type
Contactors
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC 60947,EN 60947,UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat