XTSC1P6BBA - MMC FVNR 1-1.6A B-MMP B-Cont 1NO 110/50 120/60

Eaton

  • $920.39 (Each)
  • $920.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTSC1P6BBA
Manufacturer
Eaton
Manufacturer's Part Number
XTSC1P6BBA
Description
MMC FVNR 1-1.6A B-MMP B-Cont 1NO 110/50 120/60
Eaton XT IEC FVNR Manual Motor Controller, 16A, 45 MM Frame Size, 230V 50 HZ Coil, 110V 50 HZ, 120V 60 HZ
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116603435 / 00782116603435
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$920.39 (Each)
Resources
Images
 
 
XTSC1P6BBA - Small Image
 
XTSC1P6BBA - Large Image
 
XTSC1P6BBA - Large Image
 
XTSC1P6BBA - Large Image
Attachments
 
 
XTSC1P6BBA - Specification Sheet
Brochures
 
 
XTSC1P6BBA - Brochure
Other Links
 
 
XTSC1P6BBA - Other
 
XTSC1P6BBA - Other
 
XTSC1P6BBA - Other
 
XTSC1P6BBA - Other
Dimensions and Weight
Width
1.77
Depth
3.77
Height
7.03
Descriptions
Description
MMC FVNR 1-1.6A B-MMP B-CONT 1NO 110/50 120/60
Product Type
MMCFVNR 1-1.6A B-MMP B-Cont 1NO 110/50 1
extra long description
ETN XTSC1P6BBA MMCFVNR 1-1.6A B-MMP
Features
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Long Description
Eaton XT IEC FVNR Manual Motor Controller, 16A, 45 mm Frame size, 230V 50 Hz coil,110V 50 Hz, 120V 60 Hz
Manufacturer Information
Manufacturers Part Number
XTSC1P6BBA
Brand
Eaton
GTIN
00782116603435
UPC
782116603435
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
CSA file No. 229767, Class 3211-05,UL Listed file E245398,UL 508,IEC 60947,CE Marked,DIN VDE 0600
You must have an account to view stock levels

* All prices subject to change.