EDS2190 - 2-CKT PB Station

Eaton

  • $969.41 (Each)
  • $969.41 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the EDS2190 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 DSD921 PB CNTRL Sta 2 CKT 0 / 12 $790.39
1 EDS271 3/4" 1G Dead End Encl 5 / 351 $144.71
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS2190
Manufacturer
Eaton
Manufacturer's Part Number
EDS2190
Description
2-CKT PB Station
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Feraloy Iron Alloy, Two Circuit Universal, 2, Single-Gang, 2, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274763811 / 00782274763811
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$969.41 (Each)
Resources
Images
 
 
EDS2190 - Small Image
 
EDS2190 - Large Image
 
EDS2190 - Large Image
 
EDS2190 - Large Image
Attachments
 
 
EDS2190 - Specification Sheet
Tech Bulletins
 
 
EDS2190 - Tech Bulletin
Other Links
 
 
EDS2190 - Other
 
EDS2190 - Other
 
EDS2190 - Other
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
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
Product Type
Eds FS General Use Snap Switch
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Description
2-CKT PB STATION
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit universal, 2, Single-gang, 2, Dead end, 3/4"
Special Features
Single Gang, (2) Circuit Universal, 3/4 In Hub, Material Copper-Free Aluminum
extra long description
CRS-H EDS2190 EDS FS GENERAL USE SN
Additional Information
Assembly/Kit
Yes
dimensions
5.9000 IN X 3.5000 IN X 5.8100 IN
Manufacturer Information
Manufacturers Part Number
EDS2190
Brand
Eaton
GTIN
00782274763811
UPC
782274763811
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Pushbutton control station
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS2190.
Jump To:

Cross Referenced

These items are similar to EDS2190 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFDB175-OC Appleton Electric n/a
EFDB175-U2 Appleton Electric 00781381701181
EDS2190 Appleton Electric 00781381698955
EDS215 Eaton Crouse-Hinds 00782274763538
EDS2190 Eaton Crouse-Hinds 00782274763811
EFS2190 Eaton Crouse-Hinds 00782274283906
NEDS2190 O-Z Gedney 00783126077766
SCAD12B2P3P4G O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat