Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$262.04
Each
Eaton Powerxl Configuration Module, None, IP20, Modbus, DE1 VSS Configuration Module
$83.11
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$10.47
No longer available or discontinued by the manufacturer.
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
$154.22
Tubular Inductive Proximity Sensor, E55, 4 MM Range, Straight, 12 MM, Unshielded, Output On, 3-Wire, 6.6 FT, 200 Ma, PVC, Nonmetallic, No PNP Open Collector, 10-30 VDC
$371.73
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Bottom Fed, Surface Mounted, Standard 4 Circuit
$1,898.99
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 25 A, Three-Pole, 1A-1B Left Pigtail Rear, Frame J-K, 40-60 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$1,767.87
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, Fusible/Non-Fusible Disconnect, 30/60/100 A, Frame J-K, Series G, Nema 1
$473.22
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 1/2" NPT
$38.73
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 1/2"
$34.18
BR Style Load Center, 30 Spaces, 30 Circuits, 100 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
$281.93
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
$338.69
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 150 Va
$280.44
Eaton, Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 150 Va
$160.69
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 200 Va
$380.00
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 250 Va
$408.46
Eaton Type Mte Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 250 Va
$496.79
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 300 Va
$415.18
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 350 Va
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$619.22
20
Popularity
Default