BR3030B100 - 100A 1PH LD-CTR

Eaton

  • $281.93 (Each)
  • $281.93 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR3030B100
Manufacturer
Eaton
Manufacturer's Part Number
BR3030B100
Description
100A 1PH LD-CTR
BR Style Load Center, 30 Spaces, 30 Circuits, 100 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685674742 / 00786685674742
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.93 (Each)
Resources
Images
 
 
BR3030B100 - Small Image
 
BR3030B100 - Large Image
 
BR3030B100 - Large Image
Brochures
 
 
BR3030B100 - Brochure
Other Links
 
 
BR3030B100 - Other
 
BR3030B100 - Other
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
amperage rating
100 WTT
Phase
1 PH
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31 in
Height
78217250534
Length
INCANDESCENT LAMP, REFLECTOR TYPE; INSIDE FROST COLOR; 2.56 INCH OVERALL LENGTH; INDOOR SPOTLIGHT APPLICATION; 120 V VOLTAGE RATING; 120 STANDARD PACKAGE; 25 W WATTAGE; E17 INTERMEDIATE SCREW BASE TYPE; 1500 LIFE IN HOUR; R14 SHAPE DESIGNATION
Descriptions
Description
100A 1PH LD-CTR
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 30 Circuits, 100 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/30C, 100 A, C1 Box Size
Special Features
No feed-thru lugs
extra long description
ETN BR3030B100 Type BR 1-inch Loadc
Additional Information
Number of Circuits
30
Enclosure Type
Nema 1
number of spaces
30
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX53.3400centimetre
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3030B100
sub brand
None IN
GTIN
00786685674742
UPC
786685674742
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
1-inch loadcenter
unspsc code
39121603
igcc
4897
Availability
Status
Inactive
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67;UL 50
You must have an account to view stock levels
There were no add-on items found for BR3030B100.

* All prices subject to change.