C0250E6U - 250VA Type Mte Control Transformer

Eaton

  • $496.79 (Each)
  • $496.79 (Each)

Availability: Currently Out Of Stock
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
C0250E6U
Manufacturer
Eaton
Manufacturer's Part Number
C0250E6U
Description
250VA Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 250 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680019135 / 00786680019135
Weight per unit
14.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.79 (Each)
Resources
Images
 
 
C0250E6U - Small Image
 
C0250E6U - Large Image
 
C0250E6U - Large Image
 
C0250E6U - Large Image
 
C0250E6U - Large Image
 
C0250E6U - Large Image
Attachments
 
 
C0250E6U - Specification Sheet
Brochures
 
 
C0250E6U - Brochure
Other Links
 
 
C0250E6U - Other
 
C0250E6U - Other
 
C0250E6U - Other
 
C0250E6U - Other
 
C0250E6U - Other
 
C0250E6U - Other
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
ETN C0250E6U 250VA Type MTE Control
Product Type
250VA Type Mte Control Transformer
Description
250VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240/416/480/600v, 230/400/460/575v, 220/380/440/550v, 208/500v, taps: none, sv: 99/120/130v, 95/115/125v, 91/110/120v, 85/100/110v, 55°c, 250 va
Special Features
Primary Fuse Block
Additional Information
Primary Voltage
208/500 V, 220/380/440/550 V, 230/400/460/575 V, 240/416/480/600 V
Secondary Voltage
99/120/130 V, 95/115/125 V, 91/110/120 V, 85/100/110 V
kva rating
250 VA
dimensions
5.8660 IN X 4.4880 IN X 3.8190 IN
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0250E6U
Brand
Eaton
GTIN
00786680019135
UPC
786680019135
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
14.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0250E6U.
Jump To:

Similar Items

Similar items are close alternatives to C0250E6U, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 575/460/230 PV, 115/95...
  • Our Part #: PH250MBMH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PH250MBMH
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($204.70) ·
PH250MBMH - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$204.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat