HMCP025D0CA02 - HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH

Eaton

  • $1767.87 (Each)
  • $1,767.87 (Each)
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
HMCP025D0CA02
Manufacturer
Eaton
Manufacturer's Part Number
HMCP025D0CA02
Description
HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 25 A, Three-Pole, 1A-1B Left Pigtail Rear, Frame J-K, 40-60 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679399163 / 00786679399163
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,767.87 (Each)
Resources
Images
 
 
HMCP025D0CA02 - Small Image
 
HMCP025D0CA02 - Large Image
 
HMCP025D0CA02 - Video
Attachments
 
 
HMCP025D0CA02 - Specification Sheet
Other Links
 
 
HMCP025D0CA02 - Other
 
HMCP025D0CA02 - Other
 
HMCP025D0CA02 - Other
Brochures
 
 
HMCP025D0CA02 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Poles
3
Descriptions
extra long description
ETN HMCP025D0CA02 HMCP 3P 25AMP L&L
Description
HMCP 3P 25AMP L&L TERM W/AUX SW 1A1B LH
Product Type
HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 25 A, Three-pole, 1A-1B Left pigtail rear, Frame J-K, 40-60 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP025D0CA02
GTIN
00786679399163
UPC
786679399163
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat