C0250E2B - 250 Va Mte CTRL XFRMR 240X480V-24V

Eaton

  • $408.46 (Each)
  • $408.46 (Each)

Available from manufacturer.
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
C0250E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0250E2B
Description
250 Va Mte CTRL XFRMR 240X480V-24V
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 250 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422829 / 00786680422829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.46 (Each)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
C0250E2B - Small Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
Attachments
 
 
C0250E2B - Specification Sheet
Brochures
 
 
C0250E2B - Brochure
Other Links
 
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
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
ETN C0250E2B 250 VA Type MTE Contro
Product Type
250 Va Type Mte Control Transformer
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 24v, 55°c, 250 va
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Description
250 VA MTE CTRL XFRMR 240X480V-24V
Additional Information
Primary Voltage
240 V x 480 V
kva rating
250 VA
dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Secondary Voltage
24 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0250E2B
GTIN
00786680422829
UPC
786680422829
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C0250E2B.
Jump To:

Similar Items

Similar items are close alternatives to C0250E2B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • MFR Part #: PH250QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.99) ·
PH250QR - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$183.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat