Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Class R Fuse Reducers, Does Not Apply to LPN-RK-70SP to LPN-RK-100SP Fuses, 10 Pair Per Carton, 200 A, Class R, Non-Indicating, 65 to 100 A, 250 V, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$60.85
Each
30.5 MM Heavy-Duty Selector Switch, 10250T Series, 3 Positions, Lever Actuator, 2NO-2NC Contact Configuration, Maintained Switch Action, Black (Actuator), 3 Cam Code, 2 X 1.9 X 2.3 In Size, Non-Illuminated, 0.25 LB
$304.56
Eaton Definite Purpose Contactor, Quick, 20A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 20A, Contactor, Two-Pole, Power Terminals: Binding Head Screw and Quick Con, Non-Reversing
$39.36
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.2 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$56.93
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 6.25 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$56.95
Eaton Bussmann Series FRN-R Fuse, Current-Limiting Time-Delay Fuse, 1 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 Vac, Standard, 250 V, 125 VDC
$20.15
Eaton Bussmann Series FRN-R Fuse, 12 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$26.91
Eaton Bussmann Series FRN-R Fuse, 2.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$22.91
Eaton Bussmann Series FRN-R Fuse, 250 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
$232.80
Eaton Bussmann Series FRN-R Fuse, 7.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
$25.16
Eaton Bussmann Series FRS-R Fuse, 0.01 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
$150.89
Eaton Bussmann Series FRS-R Fuse, 1.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
$46.95
Eaton Bussmann Series FRS-R Fuse, 17.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
$29.95
Eaton Bussmann Series FRS-R Fuse, 6.25 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
$36.54
Eaton Bussmann Series FRS-R Fuse, 7 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 6 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$40.31
Eaton Bussmann Series KRP-C Fuse, Current-Limiting, Time-Delay, 600 Vac, 300 VDC, 1200A, 300 Kaic At 600 Vac, 100 Kaic VDC, Class L, Bolted Blade End X Bolted Blade End, 1700, 2.5, Inch, Non Indicating, 4 S At 500%
$2,060.48
Eaton Bussmann Series KRP-C Fuse, Current-Limiting, Time-Delay, 600 Vac, 300 VDC, 1600A, 300 Kaic At 600 Vac, 100 Kaic VDC, Class L, Bolted Blade End X Bolted Blade End, 1700, 3, Inch, Non Indicating, 4 S At 500%
$1,617.24
Eaton Bussmann Series KRP-C Fuse, Current-Limiting Time-Delay Fuse, 601 A, L, Non-Indicating, Bolted Blade End X Bolted Blade End, 4 Sec At 500%, 100 Ka At 300 Kaic VDC, 300 Kaic At 600 V, 600 V, 300 VDC
$1,386.68
Eaton Bussmann Series KTS-R Fuse, Limitron Fast-Acting Fuse, 70/30 Brass End Cap, Panelboards, 10 A, 1, Class RK1, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 Vac, Melamine Glass Tube, Standard, 600 V
$77.24
20
Popularity
Default