FRSR614 - 6-1/4A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $36.54 (Each)
  • $36.54 (Each)

  • $365.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FRSR614
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-6-1/4
Description
6-1/4A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current Limiting Fuse, 6.25 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 600 Vac and 20 Ka At 300 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508247 / 00051712508247
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.54 (Each)
Carton
$365.40 (Per 10)
Resources
Images
 
 
FRSR614 - Small Image
 
FRSR614 - Large Image
 
FRSR614 - Large Image
 
FRSR614 - Video
Attachments
 
 
FRSR614 - Specification Sheet
Tech Bulletins
 
 
FRSR614 - Tech Bulletin
Other Links
 
 
FRSR614 - Other
Features
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
amperage rating
6.25
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Dual Element Fuse Class RK5
Description
6-1/4A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 6.25 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Special Features
Renewable
extra long description
BUSS FRS-R-6-1/4 FUSETRON DUAL ELEM
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-6-1/4
GTIN
00051712508247
UPC
051712508247
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR614.
Jump To:

Similar Items

Similar items are close alternatives to FRSR614, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECSR6.25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR6.25
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($406.10)
ECSR6.25 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.61

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 6.25A Ferrule Tri-Onic®
  • Our Part #: TRS614R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRS6-1/4R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($408.60)
TRS614R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-6 1/4 Eaton Bussmann 00051712508063
FRS-R-6-1/4 Eaton Bussmann 00051712508247
FLSR-6-1/4 SSAC 00079458170597
TRS6-1/4R Mersen 00782001748760
There were no add-on items found for FRSR614.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds