FRNR250 - 250A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $232.80 (Each)
  • $232.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FRNR250
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-250
Description
250A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 250 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507509 / 00051712507509
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.80 (Each)
Resources
Images
 
 
FRNR250 - Small Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Large Image
 
FRNR250 - Video
Attachments
 
 
FRNR250 - Specification Sheet
Tech Bulletins
 
 
FRNR250 - Tech Bulletin
Other Links
 
 
FRNR250 - Other
 
FRNR250 - Other
 
FRNR250 - Other
 
FRNR250 - Other
 
FRNR250 - Other
 
FRNR250 - Other
 
FRNR250 - Other
Features
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
amperage rating
250
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
2.38 In Diameter X 8.63 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
250A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description
BUSS FRN-R-250 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 250 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Additional Information
media
Yes
dimensions
0.5000 IN X 1.0000 IN X 1.0000 IN
Response Time
10 S at 500%
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-250
GTIN
00051712507509
UPC
051712507509
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR250.
Jump To:

Similar Items

Similar items are close alternatives to FRNR250, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR250
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($182.11)
ECNR250 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$182.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-250 Eaton Bussmann 00051712507509
FLNR-250 SSAC 00079458150902
FLNR.250 SSAC 00079458150193
TR250R Mersen 00782001748128
There were no add-on items found for FRNR250.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds