10250T304311X - Sel SW 3P LVR SPR-RL C3 2NO 2NC

Eaton

  • $325.88 (Each)
  • $325.88 (Each)
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
10250T304311X
Manufacturer
Eaton
Manufacturer's Part Number
10250T3043-11X
Description
Sel SW 3P LVR SPR-RL C3 2NO 2NC
30.5 MM Heavy-Duty Selector Switch, 10250T Series, 3 Positions, Lever Actuator, 2NO-2NC Contact Configuration, Maintained Switch Action, Black (Actuator), 3 Cam Code, 2 X 1.9 X 2.3 In Size, Non-Illuminated, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113913261 / 00782113913261
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.88 (Each)
Resources
Images
 
 
10250T304311X - Video
 
10250T304311X - Small Image
 
10250T304311X - Large Image
 
10250T304311X - Large Image
 
10250T304311X - Large Image
 
10250T304311X - Large Image
Specifications Sheets
 
 
10250T304311X - Specification Sheet
Attachments
 
 
10250T304311X - Specification Sheet
Other Links
 
 
10250T304311X - Other
 
10250T304311X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
2 x 1.9 x 2.3 in
Descriptions
Description
SEL SW 3P LVR SPR-RL C3 2NO 2NC
Product Type
30.5 mm Heavy-Duty Switch
Selector Switch
Long Description
30.5 mm Heavy-Duty Selector Switch, 10250T Series, 3 Positions, Lever Actuator, 2NO-2NC Contact Configuration, Maintained Switch Action, Black (Actuator), 3 Cam Code, 2 x 1.9 x 2.3 in Size, Non-Illuminated, 0.25 lb
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
extra long description
ETN 10250T3043-11X SEL SW 3P LVR SP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Number of Positions
3
actuator type
Lever
Switch Action
Maintained
Cam Code
3
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
Contact Configuration
2NO-2NC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T3043-11X
GTIN
00782113913261
UPC
782113913261
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Automation and Logic Control Equipment
standard
CSA Certified,UL Listed,CE Marked
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat