KRPC1600SP - 1600A 600V TD Low Peak Class L Fuse

Eaton

  • $1617.24 (Each)
  • $1,617.24 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KRPC1600SP
Manufacturer
Eaton
Manufacturer's Part Number
KRP-C-1600SP
Description
1600A 600V TD Low Peak Class L Fuse
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 1600 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605168 / 00051712605168
Weight per unit
5.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,617.24 (Each)
Resources
Images
 
 
KRPC1600SP - Small Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Video
Attachments
 
 
KRPC1600SP - Specification Sheet
Tech Bulletins
 
 
KRPC1600SP - Tech Bulletin
Other Links
 
 
KRPC1600SP - Other
 
KRPC1600SP - Other
 
KRPC1600SP - Other
Features
amperage rating
1600 A
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Material
Melamine Glass Tube
Dimensions and Weight
Size
3.00 In Diameter X 10.75 In Length
Descriptions
Product Type
Low-Peak Time-Delay 300K
Description
1600A 600V TD LOW PEAK CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 1600 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Special Features
Silver Plated End Bell
extra long description
EFSE KRP-C-1600SP LOW-PEAK TIME-DEL
Additional Information
media
Yes
dimensions
10.7500 IN X 3.0300 IN X 3.0300 IN
Response Time
4 sec at 500%
class
Class L
Fuse Class
Class L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRP-C-1600SP
GTIN
00051712605168
UPC
051712605168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
5.95
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
These alternate items can be purchased instead of KRPC1600SP.
Jump To:

Cross Referenced

These items are similar to KRPC1600SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KRP-C-1600SP Eaton Bussmann 00051712605168
KLPC-1600 SSAC 00079458301106
A4BQ1600 Mersen 00782001939403
There were no add-on items found for KRPC1600SP.

* All prices subject to change.

false