PN05F17FW - NM Internal Elbow PN05 Fog WH

Legrand-Wiremold

  • $2.28 (Each)
  • $2.28 (Each)

  • $4.56 (Per 2)

In-Stock: 1 available locally (Phoenix, AZ) ( change location)
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
PN05F17FW
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
PN05F17FW
Description
NM Internal Elbow PN05 Fog WH
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190892 / 0786776190892 / 00786776190892
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$4.56 (Per 2)
Stock Availability
Phoenix
1 (Check another store)
All Stores
321
Resources
Images
 
 
PN05F17FW - Large Image
 
PN05F17FW - Small Image
 
PN05F17FW - Large Image
Attachments
 
 
PN05F17FW - Specification Sheet
Other Links
 
 
PN05F17FW - Other
 
PN05F17FW - Other
 
PN05F17FW - Other
Brochures
 
 
PN05F17FW - Brochure
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
Non Metallic
Material, Color, and Finish
Color
White
Finish
Fog White
Dimensions and Weight
Width
2-1/8 in;54 mm
Descriptions
Description
NM INTERNAL ELBOW PN05 FOG WH
Extra Long Description
WMD PN05F17FW NM INTERNAL ELBOW PN0
Features
PN5 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius.
Long Description
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.06 lb
Product Type
Internal Elbow
Short Description
Internal Elbow, Non Metallic, Fog White, PN05
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
For Use With
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Package Quantity
2 PK;1 CT
Standards Met
UL MA
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F17FW
GTIN
00786776190892
UPC
786776190892
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.06 lb
Weight per each
0.009
Carton
2
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PN05F17FW.
Jump To:

Similar Items

Similar items are close alternatives to PN05F17FW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat