PN05F17FW - NM Internal Elbow PN05 Fog WH

Wiremold

  • $2.23 (Each)
  • $2.23 (Each)

  • $4.46 (Per 2)

In-Stock: 18 available locally (Nacogdoches, TX) (change location)
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
PN05F17FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F17FW
Description
NM Internal Elbow PN05 Fog WH
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190892 / 0786776190892 / 00786776190892
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$4.46 (Per 2)
Stock Availability
Nacogdoches
18 (Check another store)
All Stores
329
Resources
Images
 
 
PN05F17FW - Large Image
 
PN05F17FW - Small Image
 
PN05F17FW - Large Image
Brochures
 
 
PN05F17FW - Brochure
Other Links
 
 
PN05F17FW - Other
 
PN05F17FW - Other
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
Non Metallic
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Width
2-1/8 in;54 mm
Descriptions
Product Type
Internal Elbow
Long Description
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.06 lb
Features
PN5 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius.
Short Description
Internal Elbow, Non Metallic, Fog White, PN05
extra long description
WM PN05F17FW NM INTERNAL ELBOW PN05
Description
NM INTERNAL ELBOW PN05 FOG WH
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL MA
package quantity
2 PK;1 CT
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F17FW
GTIN
00786776190892
UPC
786776190892
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.06 lb
Weight per each
0.058
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PN05F17FW.
Jump To:

Similar Items

Similar items are close alternatives to PN05F17FW, though they may not be 100% alike.

<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
  • Our Part #: 817
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.61) ·
817 - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat