701B - SPST 125V, 15A Time SW

Nsi

  • $51.69 (Each)
  • $51.69 (Each)

In-Stock: 16 available at other locations ( find a store with stock)
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
701B
Manufacturer
Nsi
Manufacturer's Part Number
701B
Description
SPST 125V, 15A Time SW
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101211 / 7862611012116 / 00786261101211
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.69 (Each)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
16
Resources
Images
 
 
701B - Small Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
 
701B - Large Image
Specifications Sheets
 
 
701B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Plastic
Phase
Single Phase
Poles
1
Voltage Rating
125 V
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
SPST 125V,15A TIME SW
Extra Long Description
TORK 701B 24 Hour Wall Switch Timer
Features
24 Hour Wall Switch Timer 20A 125V White 30 Minute Tabs.
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 lb
Product Type
Time Switch
Short Description
Time Switch Plastic
Special Features
White 24 Hour In Wall Time Switch With Bypass Switch
Additional Information
Action
SPST
Base
Wall Plate
Connection Type
Screw
Contact Configuration
SPST
Contact Rating
125
Enclosure Type
Indoor/Outdoor
Made In USA
yes
Maximum Operating Temperature
+40 °C;+104 °F
Maximum Time Setting
24 h
Minimum Operating Temperature
+32 °F;0 °C
Number Of Pins
48
Standards Met
cULus Listed
Time Setting Mode
24 h
Timing Range
24 Hour
Manufacturer Information
Brand
Tork(R)
Manufacturers Part Number
701B
GTIN
00786261101211
UPC
786261101211
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
24 Hour In Wall Time Switch
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Porch or Patio Lighting;Interior Lighting;Pool;Entryway
Enclosure
Single Gang Wall Plate
Environmental Conditions
32 to + 104
Frequency Rating
60 Hz
Mounting
Single Gang Wall Plate
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Little Rock
2 View Store

M-Z

Location Stock Available
Wichita Falls
2 View Store

* All prices subject to change.

Begin Live Chat